E7-45TSA-84-04
Description
E7-45TSA-84-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-45TSA-84-04
BDI # 26386875
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TI-84
Description
E7-35TI-84 IMPACT IDLER ; 7" DIA ROLLER 35DEG 84" WIDE BELT CEMA E
Part # E7-35TI-84
BDI # 21976752
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-35TSA-84-04
Description
E7-35TSA-84-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-84-04
BDI # 26372196
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35T-84-04
Description
E7-35T-84-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-35T-84-04
BDI # 26389889
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20T-84-04
Description
E7-20T-84-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-20T-84-04
BDI # 26374657
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount