C6-20T-20-09
Description
C6-20T-20-09 INSERT IDLER ; 6" DIA ROLL 20DEG 20" WIDE BELT CEMA C
Part # C6-20T-20-09
BDI # 21979822
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount
C6-T-20-09
Description
C6-T-20-09 IDLER ROLL ; 6" DIA ROLLER 20" WIDE BELT CEMA C
Part # C6-T-20-09
BDI # 21980739
Features
Roller Width - Inch:
7.63
Roller Width - Millimeter:
193.802
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C6-45TSA-20-09
Description
C6-45TSA-20-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 45DEG 20" WIDE BELT CEMA C
Part # C6-45TSA-20-09
BDI # 21980475
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20TI-20
Description
C6-20TI-20 IMPACT IDLER ; 6" DIA ROLL 20DEG 20" WIDE BELT CEMA C
Part # C6-20TI-20
BDI # 21979840
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C6-20TSA-20-09
Description
C6-20TSA-20-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 20" WIDE BELT CEMA C
Part # C6-20TSA-20-09
BDI # 21979858
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Side Mount