16X32 CR WI HE25
Description
16X32 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206223
BDI # 266079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
16CH2266
Description
16CH2266 BEARING HANGER ; 226 SERIES 17" LEN 5" WIDTH
Part # 16CH2266
BDI # 615893
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
17
VG-221-12
Description
VG-221-12 GUIDE RAIL BRACKET ; BRACKET G-RL PA 1/2"DIA
Part # VG-221-12
BDI # 341593
Features
Size:
1.7 IN L X 2.89 IN W X 10.25 IN H | 0.375 IN Slot | 0.5 IN Rod
Used For:
Used with Guide Rail
Part Description:
Heavy Duty Guide Rail Bracket
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Mounting Bolt Centers up to 3 Inch
Product Name:
Bracket
550J30NC;40049
Description
550J30NC NR. 40049 BOLT HINGED FASTENER ; NYLON COVERED STEEL CABLE
Part # 40049
BDI # 17227207
Features
Size:
6.35 MM Hinge Pin Dia
Used For:
Conveyor Belt
Part Description:
Bolt Hinged Fastener
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered | 30 IN Belt Width
Product Name:
Bolt Hinged Fastener