16X32 CR WI HE25
Description
16X32 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206223
BDI # 266079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
375X-36 NR. 30821
Description
375X-36 NR. 30821 TEMPLET ; 375X 36" BELT WIDTH
Part # 30821
BDI # 17226691
R2-48/1200;41619
Description
R2-48/1200 NR. 41619 HINGED FASTENER ; RIVET STEEL FOR R2 2EA/PAK
Part # 41619
BDI # 17227462
Features
Inch - Metric:
Metric
Material:
Steel
Used For:
Conveyor Belt
Part Description:
Rivet Hinged Fastener Strip
Other Features:
3MM to 10MM Belt Thickness | 48 IN Belt Width
Product Name:
Rivet Hinged Fastener Strip
375XJ12NC;40000
Description
375XJ12NC NR. 40000 BOLT HINGED FASTENER ; NYLON COVERED STEEL CABLE
Part # 40000
BDI # 17226980
Features
Size:
6.35 MM Hinge Pin Dia
Used For:
Conveyor Belt
Part Description:
Bolt Hinged Fastener
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Nylon Covered | 12 IN Belt Width
Product Name:
Bolt Hinged Fastener