Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 7

Next

Compare
D6-FRD-54SB-1

COMPARE

D6-FRD-54SB-1

Description
D6-FRD-54SB-1 FLAT CARRIER IDLER ; RBR DISC 54" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # D6-FRD-54SB-1

BDI # 23158648

Features

Roller Width - Inch: 55.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RLG-54SB

COMPARE

C5-RLG-54SB

Description
C5-RLG-54SB RETURN RUBBER GROOVED ROLLER ; 54" BELT W 5" RLR

PRECISION PULLEY

Part # C5-RLG-54SB

BDI # 23142155

Features

Roller Width - Inch: 55.875
Roller Width - Millimeter: 1419.225
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-35LSI-54

COMPARE

D6-35LSI-54

Description
D6-35LSI-54 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 54" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35LSI-54

BDI # 23148093

Features

Roller Width - Inch: 55.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Other Features: 2-3/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
C5-CIFRD-54SB

COMPARE

C5-CIFRD-54SB

Description
C5-CIFRD-54SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 54" BELT W 5" RLR

PRECISION PULLEY

Part # C5-CIFRD-54SB

BDI # 23148903

Features

Roller Width - Inch: 55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 62
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-SSRI-55.88

COMPARE

D5-SSRI-55.88

Description
D5-SSRI-55.88 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # D5-SSRI-55.88

BDI # 23157523

Features

Roller Width - Inch: 55.875
Roller Width - Millimeter: 1419.225
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1371.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY