C5-CIFRD-60SB
Description
C5-CIFRD-60SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 60" BELT W 5" RLR
Part # C5-CIFRD-60SB
BDI # 23148907
Features
Roller Width - Inch:
61
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-CIFLI-60SB
Description
C5-CIFLI-60SB FLAT CARRIER ROLLER ; CI RBR DISC 60" BELT W 5" RLR
Part # C5-CIFLI-60SB
BDI # 23139357
Features
Roller Width - Inch:
61
Roller Width - Millimeter:
1549.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60