C5-20TEIR-42SB
Description
C5-20TEIR-42SB IMPACT TROUGHING IDLER ; W/REM EB 42" BELT W 5" RLR 20DEG
Part # C5-20TEIR-42SB
BDI # 23175072
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C6-45TEI-42SB
Description
C6-45TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG
Part # C6-45TEI-42SB
BDI # 23143668
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-35TUI-30SB
Description
D6-35TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 6" RLR 35DEG
Part # D6-35TUI-30SB
BDI # 23148421
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 7-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-20TEIR-42SB
Description
D6-20TEIR-42SB IMPACT TROUGHING IDLER ; W/REM EB 42" BELT W 6" RLR 20DEG
Part # D6-20TEIR-42SB
BDI # 23153105
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-20TEISW-42SB
Description
C4-20TEISW-42SB IMPACT EZ SLIDER ASSY ; 42" BELT W 4" RLR 20DEG
Part # C4-20TEISW-42SB
BDI # 23179078
Features
Roller Width - Inch:
13.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount