C5-20TEIR-48SB
Description
C5-20TEIR-48SB IMPACT TROUGHING IDLER ; W/REM EB 48" BELT W 5" RLR 20DEG
Part # C5-20TEIR-48SB
BDI # 23175076
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-TIS-48SB
Description
D6-TIS-48SB TROUGHING IMPACT SYS ROLLER ; W/ADPTR 48" BELT W 6" RLR
Part # D6-TIS-48SB
BDI # 23148467
Features
Roller Width - Inch:
16.125
Roller Width - Millimeter:
409.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C4-20TEISW-48SB
Description
C4-20TEISW-48SB IMPACT EZ SLIDER ASSY ; 48" BELT W 4" RLR 20DEG
Part # C4-20TEISW-48SB
BDI # 23179080
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
D6-20TEISW-48SB
Description
D6-20TEISW-48SB IMPACT EZ SLIDER ASSY ; 48" BELT W 6" RLR 20DEG
Part # D6-20TEISW-48SB
BDI # 23151963
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
D6-35TEI-48SB
Description
D6-35TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 35DEG
Part # D6-35TEI-48SB
BDI # 23156628
Features
Roller Width - Inch:
16.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount