HD5-CSTE-17.00
Description
HD5-CSTE-17.00 TROUGHING RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # HD5-CSTE-17.00
BDI # 23163803
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
C4-35TG-42SB
Description
C4-35TG-42SB GRAIN TROUGHING IDLER ; 42" BELT W 4" RLR 35DEG
Part # C4-35TG-42SB
BDI # 23176988
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Offset Center Roll | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-35TG-42SBWB
Description
C4-35TG-42SBWB GRAIN TROUGHING IDLER ; 42" BELT W 4" RLR 35DEG WIDE BASE
Part # C4-35TG-42SBWB
BDI # 23176992
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 15 Inch Wide Secondary Roller
Mounting Method:
Base Mount
48-GC5412-02
Description
48-GC5412-02 IDL P/A ST EQ F/S IDLER ; NON RETURNABLE
Part # 10508761
BDI # 24134193
Features
Roller Width - Inch:
17
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Other Features:
Sealed
Mounting Method:
Base Mount
Belt Width - Millimeter:
1219.2
C5-20CITI-42SB
Description
C5-20CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG
Part # C5-20CITI-42SB
BDI # 23174915
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | 4 Mounting Hole
Mounting Method:
Side Mount