Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Page 1 of 17

Next

Compare
C5-20CITI-48SB

COMPARE

C5-20CITI-48SB

Description
C5-20CITI-48SB IMPACT TROUGHING IDLER ; CI 48" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # C5-20CITI-48SB

BDI # 23174919

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 53.625
Roller Material: Steel
Other Features: Endstand Mounting | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TG-60SBWB

COMPARE

D6-45TG-60SBWB

Description
D6-45TG-60SBWB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # D6-45TG-60SBWB

BDI # 23165438

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Steel
Other Features: Offset Center Roll | Wide Base | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TG-60SB

COMPARE

C6-20TG-60SB

Description
C6-20TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # C6-20TG-60SB

BDI # 23146089

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-45TG-60SB

COMPARE

D6-45TG-60SB

Description
D6-45TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # D6-45TG-60SB

BDI # 23165434

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-35TG-60SB

COMPARE

C6-35TG-60SB

Description
C6-35TG-60SB GRAIN TROUGHING IDLER ; 60" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # C6-35TG-60SB

BDI # 23144794

Features

Roller Width - Inch: 23
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: Offset Center Roll | 21 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY