Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
B5-CIRW-24SB

COMPARE

B5-CIRW-24SB

Description
B5-CIRW-24SB RETURN IDLER ; CI WEB MOUNT 24" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRW-24SB

BDI # 23179416

Features

Roller Width - Inch: 26.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CSRI-26.50

COMPARE

D5-CSRI-26.50

Description
D5-CSRI-26.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # D5-CSRI-26.50

BDI # 23163230

Features

Roller Width - Inch: 26.5
Roller Width - Millimeter: 673.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Continental Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C4-CIFL-24SB

COMPARE

C4-CIFL-24SB

Description
C4-CIFL-24SB FLAT CARRIER ROLLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIFL-24SB

BDI # 23141331

Features

Roller Width - Inch: 26.5
Roller Width - Millimeter: 673.1
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 609.6
Product Name: Roller
Belt Width - Inch: 24

Price Inventory : Available to order
Loading Price
QTY
B4-CIRW-24SB

COMPARE

B4-CIRW-24SB

Description
B4-CIRW-24SB CHANNEL MOUNT IDLER ; 24IN BLT 4IN DIA RETURN CEMA B

PRECISION PULLEY

Part # B4-CIRW-24SB

BDI # 23037247

Features

Roller Width - Inch: 26.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29.625
Roller Material: Steel
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CIF-24SB

COMPARE

C4-CIF-24SB

Description
C4-CIF-24SB FLAT CARRIER IDLER ; CI 24" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIF-24SB

BDI # 23141301

Features

Roller Width - Inch: 26.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 32
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY