E7P-10VR-54SB-7
Description
E7P-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 7" RLR 10DEG
Part # E7P-10VR-54SB-7
BDI # 23167189
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-54SB-4
Description
E6P-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # E6P-10VR-54SB-4
BDI # 23162183
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-10VR-54SB-7
Description
E6P-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # E6P-10VR-54SB-7
BDI # 23162187
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-54SB-4
Description
E6-10VR-54SB-4 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # E6-10VR-54SB-4
BDI # 23154472
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-54SB-7
Description
E6-10VR-54SB-7 V-RETURN IDLER ; 54" BELT W 6" RLR 10DEG
Part # E6-10VR-54SB-7
BDI # 23154476
Features
Roller Width - Inch:
28.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount