HE6P-35TE-84SB
Description
HE6P-35TE-84SB TROUGHING IDLER ; 84" BELT W 6" RLR 35DEG CEMA E
Part # HE6P-35TE-84SB
BDI # 23176281
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE7P-35TE-84WBSQ
Description
HE7P-35TE-84WBSQ TROUGHING IDLER ; 84" BELT W 7" RLR 35DEG WIDE BASE
Part # HE7P35TE84WBSQ
BDI # 23138520
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
99
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base | Scale Quality Idler
Mounting Method:
Base Mount
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount
HE7P-35TE-84SBSQ
Description
HE7P-35TE-84SBSQ TROUGHING IDLER ; 84" BELT W 7" RLR 35DEG
Part # HE7P35TE84SBSQ
BDI # 23138516
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting | Scale Quality Idler
Mounting Method:
Base Mount
E6-45TE-84SB
Description
E6-45TE-84SB TROUGHING IDLER ; 84" BELT W 6" RLR 45DEG CEMA E
Part # E6-45TE-84SB
BDI # 23153698
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount