C5-CIRI-36SB
Description
C5-CIRI-36SB IMPACT RETURN IDLER ROLLER ; 36" BELT W 5" RLR
Part # C5-CIRI-36SB
BDI # 23148960
Features
Roller Width - Inch:
38
Roller Width - Millimeter:
965.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
C5-CIRRD-36SB
Description
C5-CIRRD-36SB RETURN IDLER ; CI 36" BELT W 5" RLR
Part # C5-CIRRD-36SB
BDI # 23148991
Features
Roller Width - Inch:
38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-CIRRDW-36SB
Description
C5-CIRRDW-36SB RETURN IDLER ; CI RBR DISC WEB MNT 36" BELT W 5" RLR
Part # C5-CIRRDW-36SB
BDI # 23149017
Features
Roller Width - Inch:
38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIRRD-36SB
Description
C4-CIRRD-36SB RETURN IDLER ; CI 36" BELT W 4" RLR
Part # C4-CIRRD-36SB
BDI # 23176898
Features
Roller Width - Inch:
38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
Features
Roller Width - Inch:
38
Roller Width - Millimeter:
965.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
0
Product Name:
Roller
Belt Width - Inch:
0