Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 4

Next

Compare
C5-RRD-54

COMPARE

C5-RRD-54

Description
C5-RRD-54 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 54" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-54

BDI # 21978642

Features

Roller Width - Inch: 57.13
Roller Width - Millimeter: 1451.102
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-54

COMPARE

D6-RRD-54

Description
D6-RRD-54 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 54" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-RRD-54

BDI # 21979184

Features

Roller Width - Inch: 57.13
Roller Width - Millimeter: 1451.102
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1371.6
Product Name: Roller
Belt Width - Inch: 54

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-54-4

COMPARE

D5-RRD-54-4

Description
D5-RRD-54-4 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D5-RRD-54-4

BDI # 21986288

Features

Roller Width - Inch: 57.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RRD-54-1

COMPARE

C4-RRD-54-1

Description
C4-RRD-54-1 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-54-1

BDI # 21986191

Features

Roller Width - Inch: 57.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-RRD-54-4

COMPARE

C4-RRD-54-4

Description
C4-RRD-54-4 RUBBER DISC RETURN ; CEMA C RUBBER

MARTIN SPROCKET & GR

Part # C4-RRD-54-4

BDI # 21986193

Features

Roller Width - Inch: 57.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 63
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY