C6-45TEI-20SB
Description
C6-45TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 45DEG
Part # C6-45TEI-20SB
BDI # 23143636
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-20TEI-20SB
Description
C5-20TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 5" RLR 20DEG
Part # C5-20TEI-20SB
BDI # 23174997
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-35TEI-20SB
Description
C4-35TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 4" RLR 35DEG
Part # C4-35TEI-20SB
BDI # 23178820
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-TEI-20SB
Description
C4-TEI-20SB IMPACT TROUGH IDLER ROLLER ; 20" BELT W 4" RLR
Part # C4-TEI-20SB
BDI # 23140436
Features
Roller Width - Inch:
6.125
Roller Width - Millimeter:
155.575
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C6-35TEI-20SB
Description
C6-35TEI-20SB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 35DEG
Part # C6-35TEI-20SB
BDI # 23143524
Features
Roller Width - Inch:
6.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount