C4-45TE-18SB
Description
C4-45TE-18SB TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG CEMA C
Part # C4-45TE-18SB
BDI # 23179466
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-45TE-18SBWB
Description
C4-45TE-18SBWB TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG CEMA C WIDE BASE
Part # C4-45TE-18SBWB
BDI # 23179468
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
B4-45TE-16SB
Description
B4-45TE-16SB TROUGHING IDLER ; 16" BELT W 4" RLR 45DEG CEMA B
Part # B4-45TE-16SB
BDI # 23177017
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-45TE-18SB
Description
B4-45TE-18SB TROUGHING IDLER ; 18" BELT W 4" RLR 45DEG CEMA B
Part # B4-45TE-18SB
BDI # 23177022
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-45TESA-16SB
Description
B4-45TESA-16SB TROUGHING IDLER ; SELF-ALIGNING 16" BELT W 4" RLR 45DEG
Part # B4-45TESA-16SB
BDI # 23177076
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount