48X39 CR DR XT70
Description
48X39 CR DR XT70 ; POR DRUM PULLEY NON-RETURNABLE
Part # 232466
BDI # 22274200
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
990.6
Face Width - Inch:
39
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
48X63 CR DR XT70 1/2 DIA D W/ SHAFT
Description
48X63 CR DR XT70 1/2 DIA D W/ SHAFT, PA59811-10 DRUM PULLEY (SMARTCATALOG)
Part # PA59811-10
BDI # 27322683
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Diamond D Lagging | With Shaft
Mounting Method:
Bushed
48X66 CR DR XT70 MDX 1/2 DIA LAG
Description
48X66 CR DR XT70 MDX 1/2 DIA LAG, 220892 DRUM PULLEY (SMARTCATALOG)
Part # 220892
BDI # 27303893
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
XT Bushing | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed
48X39 ST DR XT70
Description
48X39 ST DR XT70 ; POR DRUM PULLEY NON-RETURNABLE
Part # 233444
BDI # 22273617
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Straight Face
Face Width - Millimeter:
990.6
Face Width - Inch:
39
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
48X63 CR DR XT70 1/2 DIA D-LAG;221009
Description
48X63 CR DR XT70 1/2 DIA D-LAG ; 221009, DRUM PULLEY (SMARTCATALOG)
Part # 221009
BDI # 27296329
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed