CMES3663X60
Description
CMES3663X60 CONVEYOR PULLEY ; 36X63 MES DRUM XT60
Part # CMES3663X60
BDI # 22935017
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3632X60L4
Description
CMES3632X60L4 CONVEYOR PULLEY ; 36X32 MES DRUM XT60 1/2 PL
Part # CMES3632X60L4
BDI # 22934285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD36040X60
Description
CMD36040X60 CONVEYOR PULLEY ; 36X40 MD DRUM XT60 LESS BSH
Part # CMD36040X60
BDI # 17796419
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36044X60
Description
CMD36044X60 CONVEYOR PULLEY ; 36X44 MD DRUM XT60 LESS BSH
Part # CMD36044X60
BDI # 17796432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36026X60
Description
CMD36026X60 CONVEYOR PULLEY ; 36X26 MD DRUM XT60 LESS BSH
Part # CMD36026X60
BDI # 17796398
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed