Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.85
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NJ29/710-M1
Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD
Part # NJ29/710-M1
BDI # 1162623
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
730 RX 3064 BCF1
Description
730 RX 3064 BCF1 ; POR 730 RX 3064 BCF1
Part # 730 RX 3064 BCF1
BDI # 15007468
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Not Available
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ29/710MAWEW102AC3
Description
NJ29/710MAWEW102AC3 CYLINDRICAL RLR BRG ; NON-RETURNABLE MULTI ROW
Part # NJ29/710MAWEW102AC3
BDI # 21956597
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565059
Number of Rows of Rollers:
Single Row