Page 1 of 10

Next

Compare
RNU 1017 MA

COMPARE

RNU 1017 MA

Description
RNU 1017 MA

SKF

Part # RNU 1017 MA

BDI # 1421856

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3.3/4EM

COMPARE

MRJ3.3/4EM

Description
MRJ3.3/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ3.3/4EM

BDI # 1413246

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
M1212SA

COMPARE

M1212SA

Description
M1212SA BEARING OUTER RING ; 110.056 MM OD X 22 MM W

NTN

Part # M1212SA

BDI # 1222500

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.333
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Global Part Number GPN: 452309
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1216EX

COMPARE

M1216EX

Description
M1216EX

NSK

Part # M1216EX

BDI # 19372913

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1017EAHL

COMPARE

M1017EAHL

Description
M1017EAHL BEARING OUTER RING ; 130.058 MM OD X 22 MM W

NTN

Part # M1017EAHL

BDI # 17147879

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452242
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY