SL1818/850-E-IR/T-CN/3L
Description
SL1818/850-E-IR/T-CN/3L CYL RLR BEARING ; POR NON RETURNABLE
Part # SL1818/850-E-IR/T-CN/3L
BDI # 24861996
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
850ARXS3304ACF2
Description
850ARXS3304ACF2 CYLINDRICAL ROLLER BRG ; MULTI ROW
Part # 850ARXS3304ACF2
BDI # 1351825
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.535
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
SL1818/850-E
Description
SL1818/850-E CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1818/850-E
BDI # 19265332
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
830ARXS3362A
Description
830ARXS3362A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 830ARXS3362A
BDI # 1351746
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
36.181
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
846RXS3166
Description
846RXS3166 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 846RXS3166
BDI # 1351808
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
42.504
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No