Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 13

Next

Compare
SL181860-E-IR/T-CN/3L

COMPARE

SL181860-E-IR/T-CN/3L

Description
SL181860-E-IR/T-CN/3L CYL RLR BRG ; POR NON-RETURNABLE

INA

Part # SL181860-E-IR/T-CN/3L

BDI # 19265258

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU 2260 MA

COMPARE

NU 2260 MA

Description
NU 2260 MA CYLINDRICAL RLR BRG

SKF

Part # NU 2260 MA

BDI # 1269300

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455637
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
N2860-M1-C3

COMPARE

N2860-M1-C3

Description
N2860-M1-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 300MM ID X 380MM OD

FAG

Part # N2860-M1-C3

BDI # 1161635

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
N3060-M1-R180-260

COMPARE

N3060-M1-R180-260

Description
N3060-M1-R180-260 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # N3060-M1-R180-260

BDI # 1161649

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 565800
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
NJ1060-M1-C3

COMPARE

NJ1060-M1-C3

Description
NJ1060-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NJ1060-M1-C3

BDI # 1161867

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY