Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
IR-8810440

COMPARE

IR-8810440

Description
IR-8810440 CYLINDRICAL ROLLER BRG ; 5.5" ID X 6.5" OD X 2.5" WD

TIMKEN

Part # IR-8810440

BDI # 1360035

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
LRJ5.1/2M

COMPARE

LRJ5.1/2M

Description
LRJ5.1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ5.1/2M

BDI # 1190233

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
LRJA5.1/2M

COMPARE

LRJA5.1/2M

Description
LRJA5.1/2M CYLINDRICAL ROLLER BEARING ; POR 5-1/2" X 9-1/2" X 1-3/8" W 1-ROW

RHP BEARING

Part # LRJA5.1/2M

BDI # 1190259

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454107
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
MRJ5.1/2EM

COMPARE

MRJ5.1/2EM

Description
MRJ5.1/2EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ5.1/2EM

BDI # 1191114

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
B-8592-C

COMPARE

B-8592-C

Description
B-8592-C CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # B-8592-C

BDI # 1353948

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY