Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566535
Number of Rows of Rollers:
Quadruple Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
453969
Number of Rows of Rollers:
Single Row
210RN91 R3
Description
210RN91 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 210RN91 R3
BDI # 24619206
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
A-5044-15-R6
Description
A-5044-15-R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 8.267" X 3.75"
Part # A-5044-15-R6
BDI # 1353579
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
210RU92 R3
Description
210RU92 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 210RU92 R3
BDI # 1313517
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456340
Number of Rows of Rollers:
Single Row