Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 25

Next

Compare
NU 1048 ML/C3

COMPARE

NU 1048 ML/C3

Description
NU 1048 ML/C3 CYLINDRICAL RLR BRG

SKF

Part # NU 1048 ML/C3

BDI # 1417987

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566741
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
NJ248EMA

COMPARE

NJ248EMA

Description
NJ248EMA

TIMKEN

Part # 190019369

BDI # 1367941

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663750
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
SL024848-A

COMPARE

SL024848-A

Description
SL024848-A CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 240MM ID X 300MM OD

INA

Part # SL024848-A

BDI # 1182512

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL181848-E-C3

COMPARE

SL181848-E-C3

Description
SL181848-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181848-E-C3

BDI # 1182576

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU2248-EX-TB-M1

COMPARE

NU2248-EX-TB-M1

Description
NU2248-EX-TB-M1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU2248-EX-TB-M1

BDI # 1163973

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 448905
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY