Page 1 of 20

Next

Compare
SL024952-A

COMPARE

SL024952-A

Description
SL024952-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL024952-A

BDI # 1177707

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449598
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL014852-A

COMPARE

SL014852-A

Description
SL014852-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014852-A

BDI # 1177647

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449540
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL181852-E-C3

COMPARE

SL181852-E-C3

Description
SL181852-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 260MM ID X 320MM OD

INA

Part # SL181852-E-C3

BDI # 1177853

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183052-TB

COMPARE

SL183052-TB

Description
SL183052-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL183052-TB

BDI # 1178022

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449869
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183052-TB-C3

COMPARE

SL183052-TB-C3

Description
SL183052-TB-C3 ROULEAU BRG

INA

Part # SL183052-TB-C3

BDI # 1178023

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449870
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY