SL1829/670-TB-N1-BR-SP5-CN/3M
Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG
Part # SL1829/670-TB-N1-BR-SP5-CN/3M
BDI # 24862058
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
NU29/710MAW47W102
Description
NU29/710MAW47W102 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 36 OD SINGLE ROW
Part # NU29/710MAW47W102
BDI # 24626351
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Not Available
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 29/670 V/L4BCNLVQ144
Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BCNLVQ144
BDI # 23035610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No