Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU8509TM
Description
RU8509TM CYLINDRICAL ROLLER BEARING ; 44.45MM ID 85.001MM OD 28.575MM W OPEN
Part # RU8509TM
BDI # 17149367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN:
566359
Number of Rows of Rollers:
Single Row
LRJ1.3/4J
Description
LRJ1.3/4J CYLINDRICAL ROLLER BEARING ; 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW
Part # LRJ1.3/4J
BDI # 1190215
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454078
Number of Rows of Rollers:
Single Row
LRJA1.3/4J
Description
LRJA1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW
Part # LRJA1.3/4J
BDI # 1190243
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454094
Number of Rows of Rollers:
Single Row
MRJ1.3/4J
Description
MRJ1.3/4J CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # MRJ1.3/4J
BDI # 1191095
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454120
Number of Rows of Rollers:
Single Row