NCF18/630AVWEW37W73C6
Description
NCF18/630AVWEW37W73C6 CYL RLR BRG ; SGL ROW
Part # NCF18/630AVWEW37W73C6
BDI # 24716550
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1829/630-TB-BR-IR/T-CN/3H
Description
SL1829/630-TB-BR-IR/T-CN/3H CYL RLR BRNG ; POR
Part # SL1829/630-TB-BR-IR/T-CN/3H
BDI # 24862054
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB
Description
SL1818/630-E-TB CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE
Part # SL1818/630-E-TB
BDI # 1177842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB-BR-CN/3L
Description
SL1818/630-E-TB-BR-CN/3L CYL RLR BEARING ; POR NON RETURNABLE
Part # SL1818/630-E-TB-BR-CN/3L
BDI # 24861984
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/630-E-TB-C4
Description
SL1818/630-E-TB-C4 CYLINDRICAL RLR BRG ; POR NON-RETURNABLE
Part # SL1818/630-E-TB-C4
BDI # 19265281
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No