Page 1 of 2

Next

Compare
CRL 24 A

COMPARE

CRL 24 A

Description
CRL 24 A ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # CRL 24 A

BDI # 1267193

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 566590
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3EM

COMPARE

MRJ3EM

Description
MRJ3EM CYLINDRICAL ROLLER BEARING ; POR 3" BOREX7" ODX1-9/16" W

RHP BEARING

Part # MRJ3EM

BDI # 1191108

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454135
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3J

COMPARE

MRJ3J

Description
MRJ3J CYLINDRICAL ROLLER BEARING ; POR 3" BOREX7" ODX1-9/16" W

RHP BEARING

Part # MRJ3J

BDI # 1191109

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454136
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ3J

COMPARE

LRJ3J

Description
LRJ3J CYLINDRICAL ROLLER BEARING ; POR 3" BOREX5-3/4" OD 1-1/16" W 1-ROW

RHP BEARING

Part # LRJ3J

BDI # 1190229

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454088
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA3J

COMPARE

MRJA3J

Description
MRJA3J CYLINDRICAL ROLLER BEARING ; POR 3" BOREX7" ODX1-9/16" W

RHP BEARING

Part # MRJA3J

BDI # 1191134

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454153
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY