NU 230 ECJ

COMPARE

NU 230 ECJ

Description
NU 230 ECJ CYLINDRICAL RLR BRG

SKF

Part # NU 230 ECJ

BDI # 1420610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455645
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,017.81 / each QTY
NU 230 ECML/L4BC3

COMPARE

NU 230 ECML/L4BC3

Description
NU 230 ECML/L4BC3 CYLINDRICAL RLR BRG ; 150MM IDX270MM ODX45MM W SINGLE ROW

SKF

Part # NU 230 ECML/L4BC3

BDI # 22739215

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 2,197.52 / each QTY
NU 2230 ECML/L4BC3

COMPARE

NU 2230 ECML/L4BC3

Description
NU 2230 ECML/L4BC3 CYLINDRICAL RLR BRG ; 150MM IDX270MM ODX73MM W SINGLE ROW

SKF

Part # NU 2230 ECML/L4BC3

BDI # 22739217

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 1,813.28 / each QTY