MA1222
Description
MA1222 BEARING INNER RING ; 110 MM ID X 132.94 MM OD
Part # MA1222
BDI # 17148010
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
5.234
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452587
Number of Rows of Rollers:
Single Row
MAC1924
Description
MAC1924 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE INNER RACE 120MM ID
Part # MAC1924
BDI # 1222859
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
5.177
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452727
Number of Rows of Rollers:
Single Row
MU1921V
Description
MU1921V CYLINDRICAL ROLLER BRG ; 105 MM ID X 20 MM W
Part # MU1921V
BDI # 17148296
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.305
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453139
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454084
Number of Rows of Rollers:
Single Row
LRJA2.3/4J
Description
LRJA2.3/4J CYLINDRICAL ROLLER BEARING ; 2-3/4" BOREX5-1/4" OD 15/16" W 1-ROW
Part # LRJA2.3/4J
BDI # 1190249
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454100
Number of Rows of Rollers:
Single Row