IR-526032
Description
IR-526032 CYLINDRICAL ROLLER BRG ; 3.25" ID X 3.75" OD X 2" WD
Part # IR-526032
BDI # 17050311
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LRJ1.3/4J
Description
LRJ1.3/4J CYLINDRICAL ROLLER BEARING ; 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW
Part # LRJ1.3/4J
BDI # 1190215
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454078
Number of Rows of Rollers:
Single Row
LRJA1.3/4J
Description
LRJA1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW
Part # LRJA1.3/4J
BDI # 1190243
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454094
Number of Rows of Rollers:
Single Row
MMRJ1.1/2J
Description
MMRJ1.1/2J CYLINDRICAL ROLLER BEARING ; POR 1-1/2" BOREX3-3/4" ODX15/16" W
Part # MMRJ1.1/2J
BDI # 1190989
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454110
Number of Rows of Rollers:
Single Row
MRJA1.1/2J
Description
MRJA1.1/2J CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # MRJA1.1/2J
BDI # 1191119
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454141
Number of Rows of Rollers:
Single Row