NJ18/800-M1A
Description
NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NJ18/800-M1A
BDI # 24860024
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 28/800 V/L4BCNL
Description
NCF 28/800 V/L4BCNL CYL ROLLER BEARING
Part # NCF 28/800 V/L4BCNL
BDI # 23035606
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 28/800 V/VQ646
Description
NCF 28/800 V/VQ646 CYL RLR BRG ; POR NON-RETURNABLE
Part # NCF 28/800 V/VQ646
BDI # 22783149
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF18/800AVWEW29W73C7
Description
NCF18/800AVWEW29W73C7 CYL RLR BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/800AVWEW29W73C7
BDI # 24622176
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF18/800AVWEW37W73C6
Description
NCF18/800AVWEW37W73C6 CYL RLR BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/800AVWEW37W73C6
BDI # 24622180
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No