IR-8810440
Description
IR-8810440 CYLINDRICAL ROLLER BRG ; 5.5" ID X 6.5" OD X 2.5" WD
Part # IR-8810440
BDI # 1360035
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LRJ3.1/2J
Description
LRJ3.1/2J CYLINDRICAL ROLLER BEARING ; 3-1/2" BOREX6-1/2" OD 1-1/8" W 1-ROW
Part # LRJ3.1/2J
BDI # 1190225
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454086
Number of Rows of Rollers:
Single Row
LRJA3.1/2J
Description
LRJA3.1/2J CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX6-1/2" OD 1-1/8" W 1-ROW
Part # LRJA3.1/2J
BDI # 1190251
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454102
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No