Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
LRJ3.3/4M

COMPARE

LRJ3.3/4M

Description
LRJ3.3/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ3.3/4M

BDI # 1190227

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
LRJA3.3/4M

COMPARE

LRJA3.3/4M

Description
LRJA3.3/4M CYLINDRICAL ROLLER BEARING ; POR 3-3/4" BOREX6-3/4" OD 1-1/8" W 1-ROW

RHP BEARING

Part # LRJA3.3/4M

BDI # 1190253

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454103
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY