Page 1 of 4

Next

Compare
NU 1013 ECP

COMPARE

NU 1013 ECP

Description
NU 1013 ECP CYLINDRICAL RLR BRG

SKF

Part # NU 1013 ECP

BDI # 1261735

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455372
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 250.31 / each QTY
IR-566432

COMPARE

IR-566432

Description
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID

TIMKEN

Part # IR-566432

BDI # 1360023

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 76.83 / each QTY
NU 2211 ECP

COMPARE

NU 2211 ECP

Description
NU 2211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 25 WID RBEC 1

SKF

Part # NU 2211 ECP

BDI # 1420100

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455545
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 116.65 / each QTY
NU 211 ECP

COMPARE

NU 211 ECP

Description
NU 211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1

SKF

Part # NU 211 ECP

BDI # 1420014

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455468
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 114.88 / each QTY
NU309 MC3

COMPARE

NU309 MC3

Description
NU309 MC3 CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25 MM W

NACHI

Part # NU309MC3

BDI # 665633

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Bronze
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 451203
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 78.59 / each QTY