Page 1 of 3

Next

Compare
RSL185016-A

COMPARE

RSL185016-A

Description
RSL185016-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # RSL185016-A

BDI # 1177261

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.606
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449526
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Request A Price QTY
MU1017L

COMPARE

MU1017L

Description
MU1017L CYLINDRICAL ROLLER BRG ; 85 MM ID X 22 MM W

NTN

Part # MU1017L

BDI # 17148245

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.652
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 452994
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
RSL182215-A

COMPARE

RSL182215-A

Description
RSL182215-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # RSL182215-A

BDI # 1177228

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449503
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
TRU 8511850 UU

COMPARE

TRU 8511850 UU

Description
TRU 8511850 UU ROLLER BEARING ; 85MM ID X 118MM OD X 50MM W CAGED

IKO

Part # TRU8511850UU

BDI # 23284852

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.646
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 222000N Static Load Rating | 114000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
MU1215L

COMPARE

MU1215L

Description
MU1215L CYLINDRICAL ROLLER BRG ; 75 MM ID X 25 MM W

NTN

Part # MU1215L

BDI # 17148641

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 453044
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY