NAU 4903
Description
NAU 4903 ROLLER BEARING ; 17MM ID X 30MM OD X 13MM W CAGED
Part # NAU 4903
BDI # 23284314
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 8240N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
1-1/8X1-3/16X1-1/2
Description
1-1/8X1-3/16X1-1/2 JOURNAL ROLLER BRG ; SPLIT OUTER RACE
Part # 1-1/8X1-3/16X1-1/2
BDI # 211106
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Global Part Number GPN:
443833
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 16500N Static Load Rating | 12300N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
1-1/8X1-3/16X1
Description
1-1/8X1-3/16X1 JOURNAL ROLLER BEARING ; SPLIT OUTER RACE
Part # 1-1/8X1-3/16X1
BDI # 211105
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Global Part Number GPN:
443832
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Journal Roller | Ground Solid Steel Trunnion End Rollers
Global Part Number GPN:
443949
Number of Rows of Rollers:
Single Row