Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
LLRJ1.3/8J

COMPARE

LLRJ1.3/8J

Description
NOT AVAILABLE IN US

RHP BEARING

Part # LLRJ1.3/8J

BDI # 1190119

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 454068
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
LRJ1.3/8J

COMPARE

LRJ1.3/8J

Description
LRJ1.3/8J CYLINDRICAL ROLLER BEARING ; POR 1-3/8" BOREX3" OD 11/16" W 1-ROW

RHP BEARING

Part # LRJ1.3/8J

BDI # 1190216

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454074
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
LRJA1.3/8J

COMPARE

LRJA1.3/8J

Description
LRJA1.3/8J CYLINDRICAL ROLLER BEARING ; POR 1-3/8" BOREX3" OD 11/16" W 1-ROW

RHP BEARING

Part # LRJA1.3/8J

BDI # 1190244

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454095
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY