Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 15

Next

Compare
NU 1012.MCA.SPC2X

COMPARE

NU 1012.MCA.SPC2X

Description
NU 1012.MCA.SPC2X ; NU 1012 MSPC2X IBC

IBC BEARING

Part # 5,15102E+19

BDI # 1402820

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NN3012-AS-K-M-SP

COMPARE

NN3012-AS-K-M-SP

Description
NN 3012 ASK.M.SP

FAG

Part # NN3012-AS-K-M-SP

BDI # 1412397

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NN 3012 KTN/SP

COMPARE

NN 3012 KTN/SP

Description
NN 3012 KTN/SP CYL ROLLER BRG ; 60MM BORE 95MM OD 26 WID

SKF

Part # NN 3012 KTN/SP

BDI # 1417690

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455296
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NNF 5012 ADB-2LSV

COMPARE

NNF 5012 ADB-2LSV

Description
NNF 5012 ADB-2LSV CYLINDRICAL ROLLER BRG

SKF

Part # NNF 5012 ADB-2LSV

BDI # 1417848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566673
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
RS-5012DSE7NAS5

COMPARE

RS-5012DSE7NAS5

Description
NNF 5012 ADA-2LSV/C3 (RS-5012D

NSK

Part # RS-5012DSE7NAS5C3

BDI # 1413365

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | 45MM Outer Width
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY