Page 1 of 330

Next

Compare
NU 2240 ECML/C3

COMPARE

NU 2240 ECML/C3

Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2240 ECML/C3

BDI # 1264882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU2322MC3

COMPARE

NU2322MC3

Description
NU2322MC3 CYLINDRICAL ROLLER BEARING

NSK

Part # NU2322MC3

BDI # 17760873

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL024868-A-C3

COMPARE

SL024868-A-C3

Description
SL024868-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM X 420MM X 80MM

INA

Part # SL024868-A-C3

BDI # 24861904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2324EMC3

COMPARE

NJ2324EMC3

Description
NJ2324EMC3 CYLINDRICAL ROLLER BEARING

NSK

Part # NJ2324EMC3

BDI # 21734254

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182996-TB-C4

COMPARE

SL182996-TB-C4

Description
SL182996-TB-C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 480MM ID X 650MM OD

INA

Part # SL182996-TB-C4

BDI # 19265299

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY