NU 1005
Description
NU 1005 CYLINDRICAL RLR BRG ; 25MMX47MMX12MM SINGLE ROW
Part # NU 1005
BDI # 1419700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566625
Number of Rows of Rollers:
Single Row
NU1005-XL-M1
Description
NU1005-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1005-XL-M1
BDI # 1163068
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448566
Number of Rows of Rollers:
Single Row
RNU 203 TN9
Description
RNU 203 TN9 CYLINDRICAL RLR BRG ; 0.902" BORE 1.575" OD 0.472" WID RBEC 1
Part # RNU 203 TN9
BDI # 1421730
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566642
Number of Rows of Rollers:
Single Row
RNU 203 ECP
Description
RNU 203 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 203 ECP
BDI # 1420208
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566548
Number of Rows of Rollers:
Single Row
NU203W
Description
NU203W CYLINDRICAL ROLLER BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # NU203W
BDI # 1192230
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451749
Number of Rows of Rollers:
Single Row