NJ214ET
Description
NJ214ET CYLINDRICAL ROLLER BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # NJ214ET
BDI # 1191692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Global Part Number GPN:
451487
Number of Rows of Rollers:
Single Row
NJ 2305 ECP
Description
NJ 2305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 24 WID RBEC 1
Part # NJ 2305 ECP
BDI # 1421078
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455083
Number of Rows of Rollers:
Single Row
NJ 2305 ECP/C3
Description
NJ 2305 ECP/C3 CYLINDRICAL ROLLER BRG ; W/ CAGE SGL/MULTIPLE ROW
Part # NJ 2305 ECP/C3
BDI # 1423114
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 2305 ECP/C4
Description
NJ 2305 ECP/C4 CYLINDRICAL ROLLER BRG ; W/ CAGE SGL/MULTIPLE ROW
Part # NJ 2305 ECP/C4
BDI # 1423115
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454975
Number of Rows of Rollers:
Single Row