NU1036-XL-M1-C3
Description
NU1036-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 180MM BORE X 280MM OD X 46MM W
Part # NU1036-XL-M1-C3
BDI # 1163193
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448624
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455590
Number of Rows of Rollers:
Single Row
M1956DHE
Description
M1956DHE BEARING OUTER RING ; 380 MM OD X 46 MM W
Part # M1956DHE
BDI # 17148392
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452472
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449634
Number of Rows of Rollers:
Double Row
NU1036-XL-M1
Description
NU1036-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1036-XL-M1
BDI # 1163192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448623
Number of Rows of Rollers:
Single Row