Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-526432
Description
IR-526432 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # IR-526432
BDI # 1360021
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-606832
Description
IR-606832 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.25" OD X 2" WD
Part # IR-606832
BDI # 1360025
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-506032
Description
IR-506032 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 3.125" ID X 3.75" OD
Part # IR-506032
BDI # 1360020
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-566832
Description
IR-566832 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 3.5" ID X 4.25" OD X 2"WD
Part # IR-566832
BDI # 1360024
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No