Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
NNCF 5048 CV/L4BC3DR

COMPARE

NNCF 5048 CV/L4BC3DR

Description
NNCF 5048 CV/L4BC3DR CYL RLR BRG

SKF

Part # NNCF 5048 CV/L4BC3DR

BDI # 23035632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL185044-TB-C3

COMPARE

SL185044-TB-C3

Description
INA SL185044-TB-C3

INA

Part # SL185044-TB-C3

BDI # 1182824

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
SL185048-BR-C3-2S

COMPARE

SL185048-BR-C3-2S

Description
SL185048-A-BR-C3-2S CYL ROLLER BEARING ; POR NON RETURNABLE 240MM X 360MM X 160MM

INA

Part # SL185048-BR-C3-2S

BDI # 19265393

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
260RU92 OA1175

COMPARE

260RU92 OA1175

Description
260RU92 OA1175 ; POR

TIMKEN

Part # 260RU92 OA1175

BDI # 21956861

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
260RU92 OA1175 R3

COMPARE

260RU92 OA1175 R3

Description
260RU92 OA1175 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 260RU92 OA1175 R3

BDI # 1329141

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456352
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY