Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
NU418-XL-M1

COMPARE

NU418-XL-M1

Description
NU418-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU418-XL-M1

BDI # 1164911

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series | X Life Bearing
Global Part Number GPN: 449218
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL185015-A

COMPARE

SL185015-A

Description
SL18 5015 A

INA

Part # 000268976-0000

BDI # 1412449

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449913
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NNF 5014 ADB-2LSV

COMPARE

NNF 5014 ADB-2LSV

Description
NNF 5014 ADB-2LSV CYLINDRICAL ROLLER BRG

SKF

Part # NNF 5014 ADB-2LSV

BDI # 1417850

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566678
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NNF 5015 ADB-2LSV

COMPARE

NNF 5015 ADB-2LSV

Description
NNF 5015 ADB-2LSV CYLINDRICAL ROLLER BRG

SKF

Part # NNF 5015 ADB-2LSV

BDI # 1417851

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566731
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
NU418M

COMPARE

NU418M

Description
NU418M CYLINDRICAL ROLLER BEARING ; 90MM BOREX225MM ODX54MM W 1-ROW

NSK

Part # NU418M

BDI # 1192632

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY