Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1064-M1
Description
NU1064-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1064-M1
BDI # 1163251
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448646
Number of Rows of Rollers:
Single Row
NU1064-M1-C3
Description
NU1064-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU1064-M1-C3
BDI # 1163252
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448647
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Standard Capacity | Plain Inner Ring | 2 Rib Outer Ring | Extra Light Series | Cage on Outer Ring ID
Global Part Number GPN:
448648
Number of Rows of Rollers:
Single Row
NU1064-M1A
Description
NU1064-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1064-M1A
BDI # 1163254
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448649
Number of Rows of Rollers:
Single Row